Cap Cap, 3" Pipe, Socket Weld, Black Forged Steel

  • Mfr # 1MNW4

  • Zoro # G2591644


product price:  $36.89
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MNW4
Zoro #
G2591644
UPC #
190735926710
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Item
Cap
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi@72 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black

Description

Round Cap, 3 in Nominal Pipe Size, Forged Steel, Black, Female Socket, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.