This item is Discontinued.

Dayton AC Gearmotor, 600 rpm, TENV, 220VAC 7CJ48

This item is Discontinued.

Dayton

AC Gearmotor, 600 rpm, TENV, 220VAC (Discontinued)

Mfr # 7CJ48
Zoro # G2593731
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ48
Zoro #
G2593731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 3/4 in
Dimension L
8-3/4"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.80 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
600
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.3
Standards
UL Recognized/CSA
Input HP
1/19
RPM Range
501 to 600
Finish
Powder Coated
Insulation Class
b
Reversible Shaft Output
Yes
Rotation
Reversible
Housing
Die Cast Aluminum
Gear Type
Helical/Worm
Enclosure
TENV
Gear Case Material
Die Cast Aluminum
Lubrication
Grease Filled
Gear Ratio
3:1
Voltage
220
No Load RPM
600
Shaft Orientation
Right Angle
Shaft
Single Output
Overhung Load
78 lb.
Motor Type
PSC
Bearings
Ball on Case, Ball on Motor
Gears
Helical and Worm
Includes
Capacitor, Speed Control
Seals
Lip
Max. Ambient Temp.
40 Degrees C
Phase
1
Hz
60
Thermal Protection
Auto
Mounting
All Position
Capacitor Required
2.3 MFD Capacitor Included
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 3:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.