This item is Discontinued.

Dayton AC Gearmotor, 120 rpm, TENV, 115VAC 7CJ35

AC Gearmotor, 120 rpm, TENV, 115VAC (Discontinued)

  • Mfr # 7CJ35
  • Zoro # G2593853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ35
Zoro #
G2593853
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8-3/4"
Dimension L
8-3/4"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
21.5 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
120
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Hz
60
Gear Case Material
Die Cast Aluminum
Housing
Die Cast Aluminum
Mounting
All Position
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Insulation Class
b
Gear Type
Helical/Worm
Gears
Helical and Worm
Lubrication
Grease filled
RPM Range
101 to 150
Includes
Capacitor, Speed Control
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Rotation
Reversible
Voltage
115
Shaft
Single Output
Shaft Orientation
Right Angle
Finish
Powder Coated
Seals
Lip
Overhung Load
78 lb.
Capacitor Required
9 MFD Capacitor Included
Enclosure
TENV
Bearings
Ball on Case, Ball on Motor
Motor Type
PSC
Phase
1
Thermal Protection
Auto
No Load RPM
120
Gear Ratio
15:1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 15:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.