This item is Discontinued.

Dayton AC Gearmotor, 144 rpm, TENV, 115VAC 7CJ34

AC Gearmotor, 144 rpm, TENV, 115VAC (Discontinued)

  • Mfr # 7CJ34
  • Zoro # G2593899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CJ34
Zoro #
G2593899
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8-3/4"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"
Dimension L
8-3/4"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
18.0 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
144
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Thermal Protection
Auto
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Enclosure
TENV
Motor Type
PSC
Reversible Shaft Output
Yes
Capacitor Required
9 MFD Capacitor Included
Seals
Lip
Max. Ambient Temp.
40 Degrees C
No Load RPM
144
Shaft Orientation
Right Angle
Gear Ratio
12.5:1
Rotation
Reversible
Includes
Capacitor, Speed Control
Lubrication
Grease filled
Shaft
Single Output
Hz
60
Mounting
All Position
RPM Range
101 to 150
Bearings
Ball on Case, Ball on Motor
Finish
Powder Coated
Gears
Helical and Worm
Housing
Die Cast Aluminum
Overhung Load
78 lb.
Gear Case Material
Die Cast Aluminum
Insulation Class
b
Gear Type
Helical/Worm
Voltage
115
Phase
1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 12.5:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.