This item is Discontinued.

Dayton AC Gearmotor, 60 rpm, TEFC, 115VAC 7CK72

This item is Discontinued.

Dayton

AC Gearmotor, 60 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CK72
Zoro # G2594851
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CK72
Zoro #
G2594851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
7-11/16"
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Dimension L
7-11/16"
Shaft Length (Dimension V)
1.25"
Shaft Dia. (Dimension U)
5/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
60.8 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.08
Standards
UL Recognized/CSA
Input HP
1/12
Includes
Capacitor, Conduit Box
Shaft Orientation
Parallel
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Thermal Protection
Auto
Gear Type
Helical/Spur
Reversible Shaft Output
Yes
Capacitor Required
18 MFD Capacitor Included
Mounting
All Position
Gears
Helical and Spur
Insulation Class
b
Housing
Die Cast Aluminum
Rotation
Reversible
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Case, Ball on Motor
No Load RPM
60
Gear Ratio
30:1
Overhung Load
132 lb.
Enclosure
TEFC
Phase
1
Lubrication
Grease filled
Gear Case Material
Die Cast Aluminum
Hz
60
Voltage
115
Motor Type
PSC
RPM Range
51 to 75
Shaft
Single Output
Seals
Bearing

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 30:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.