This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7CP93
Zoro #
G2598360
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length Less Shaft
10-15/16"
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Dimension L
10-15/16"
Shaft Dia. (Dimension U)
5/8"
Shaft Length (Dimension V)
1.25"
Description
AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 120:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.