This item is Discontinued.

Dayton AC Gearmotor, 18 rpm, TEFC, 220VAC 7CR96

This item is Discontinued.

Dayton

AC Gearmotor, 18 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CR96
Zoro # G2598911
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CR96
Zoro #
G2598911
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 9/32 in
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8"
Dimension L
8-9/32"
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
173.6 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.78
Standards
UL Recognized/CSA
Input HP
1/8
Thermal Protection
Auto
Gear Type
Helical/Spur
Shaft Orientation
Parallel
Motor Type
PSC
Phase
1
Shaft
Single Output
Capacitor Required
6 MFD Capacitor Included
RPM Range
16 to 30
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Includes
Capacitor, Conduit Box
Hz
60
No Load RPM
18
Seals
Bearing
Overhung Load
132 lb.
Lubrication
Grease Filled
Gears
Helical and Spur
Reversible Shaft Output
Yes
Max. Ambient Temp.
40 Degrees C
Mounting
All Position
Insulation Class
b
Finish
Powder Coated
Enclosure
TEFC
Voltage
220
Gear Case Material
Die Cast Aluminum
Rotation
Reversible
Gear Ratio
100:1
Housing
Die Cast Aluminum
Bearings
Ball on Case, Ball on Motor

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 100:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.