This item is Discontinued.

Dayton AC Gearmotor, 45 rpm, TEFC, 115VAC 7CT54

This item is Discontinued.

Dayton

AC Gearmotor, 45 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CT54
Zoro # G2599602
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT54
Zoro #
G2599602
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9 3/4 in
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Dimension L
9-3/4"
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
121.7 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
45
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.26
Standards
UL Recognized/CSA
Input HP
1/8
Capacitor Required
20 MFD Capacitor Included
Enclosure
TEFC
Mounting
All Position
Reversible Shaft Output
Yes
Finish
Powder Coated
Hz
60
Overhung Load
132 lb.
Bearings
Ball on Case, Ball on Motor
Voltage
115
Seals
Bearing
Gear Case Material
Die Cast Aluminum
Gear Ratio
40:1
Rotation
Reversible
Insulation Class
b
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
Thermal Protection
Auto
Lubrication
Grease Filled
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Motor Type
PSC
Phase
1
Gears
Helical and Spur
Includes
Capacitor, Speed Control
Gear Type
Helical/Spur
No Load RPM
45
Housing
Die Cast Aluminum
RPM Range
31 to 50

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 40:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.