This item is Discontinued.

Dayton AC Gearmotor, 90 rpm, TEFC, 115VAC 7CT50

This item is Discontinued.

Dayton

AC Gearmotor, 90 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CT50
Zoro # G2599611
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT50
Zoro #
G2599611
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9-3/4"
Keyway Size Type
3/16" Square x 1-1/8"
Dimension L
9-3/4"
Shaft Dia. (Dimension U)
5/8"
Shaft Length (Dimension V)
1.25"
Keyway Size
3/16" Square x 1-1/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
67.3 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
90
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.26
Standards
UL Recognized/CSA
Input HP
1/8
Shaft Orientation
Parallel
Gears
Helical and Spur
Enclosure
TEFC
Seals
Bearing
Lubrication
Grease filled
Insulation Class
b
Housing
Die Cast Aluminum
Phase
1
Voltage
115
Max. Ambient Temp.
40 Degrees C
Includes
Capacitor, Speed Control
Rotation
Reversible
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Finish
Powder Coated
Gear Case Material
Die Cast Aluminum
Thermal Protection
Auto
Bearings
Ball on Case, Ball on Motor
Reversible Shaft Output
Yes
Shaft
Single Output
Gear Type
Helical/Spur
Capacitor Required
20 MFD Capacitor Included
RPM Range
76 to 100
Mounting
All Position
Gear Ratio
20:1
Motor Type
PSC
No Load RPM
90
Hz
60
Overhung Load
114 lb.

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 20:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.