This item is Discontinued.

Dayton AC Gearmotor, 600 rpm, TEFC, 220VAC 7CT61

This item is Discontinued.

Dayton

AC Gearmotor, 600 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CT61
Zoro # G2599663
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT61
Zoro #
G2599663
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9 3/4 in
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Shaft Dia. (Dimension U)
5/8"
Dimension L
9-3/4"
Keyway Size
3/16" Square x 1-1/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
11.2 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
600
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.78
Standards
UL Recognized/CSA
Input HP
1/8
Reversible Shaft Output
Yes
Phase
1
Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Shaft
Single Output
Housing
Die Cast Aluminum
Gear Type
Helical/Spur
Shaft Orientation
Parallel
Gears
Helical and Spur
Insulation Class
b
Includes
Capacitor, Speed Control
Enclosure
TEFC
Hz
60
Finish
Powder Coated
Gear Ratio
3:1
Bearings
Ball on Case, Ball on Motor
Rotation
Reversible
Motor Type
PSC
Seals
Bearing
Lubrication
Grease Filled
No Load RPM
600
Overhung Load
99 lb.
RPM Range
501 to 600
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Mounting
All Position
Voltage
220
Gear Case Material
Die Cast Aluminum
Capacitor Required
6 MFD Capacitor Included

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 3:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.