This item is Discontinued.

Dayton AC Gearmotor, 144 rpm, TEFC, 115VAC 7CT47

This item is Discontinued.

Dayton

AC Gearmotor, 144 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CT47
Zoro # G2599709
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT47
Zoro #
G2599709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9-3/4"
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Shaft Dia. (Dimension U)
5/8"
Dimension L
9-3/4"
Keyway Size
3/16" Square x 1-1/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
42.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
144
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.26
Standards
UL Recognized/CSA
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Thermal Protection
Auto
Gears
Helical and Spur
Rotation
Reversible
Shaft Orientation
Parallel
Mounting
All Position
Enclosure
TEFC
Gear Type
Helical/Spur
No Load RPM
144
Housing
Die Cast Aluminum
Reversible Shaft Output
Yes
Hz
60
Voltage
115
Phase
1
Lubrication
Grease filled
Max. Ambient Temp.
40 Degrees C
Overhung Load
114 lb.
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Ratio
12.5:1
Shaft
Single Output
Includes
Capacitor, Speed Control
RPM Range
101 to 150
Insulation Class
b
Capacitor Required
20 MFD Capacitor Included
Gear Case Material
Die Cast Aluminum
Motor Type
PSC
Seals
Bearing
Finish
Powder Coated

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 12.5:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.