This item is Discontinued.

Dayton AC Gearmotor, 120 rpm, TEFC, 115VAC 7CV12

This item is Discontinued.

Dayton

AC Gearmotor, 120 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CV12
Zoro # G2601020
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CV12
Zoro #
G2601020
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
11-1/2"
Keyway Size Type
3/16" Square x 1-1/8"
Keyway Size
3/16" Square x 1-1/8"
Dimension L
11-1/2"
Shaft Dia. (Dimension U)
5/8"
Shaft Length (Dimension V)
1.25"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
47.0 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
120
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.26
Standards
UL Recognized/CSA
Input HP
1/8
Reversible Shaft Output
Yes
Thermal Protection
Auto
Gear Type
Helical/Worm
Shaft Orientation
Right Angle
Max. Ambient Temp.
40 Degrees C
No Load RPM
120
Insulation Class
b
Capacitor Required
20 MFD Capacitor Included
Includes
Capacitor, Speed Control
Overhung Load
134 lb.
Housing
Die Cast Aluminum
Rotation
Reversible
Lubrication
Grease filled
Phase
1
Gear Case Material
Die Cast Aluminum
Shaft
Single Output
Finish
Powder Coated
Gears
Helical and Worm
Enclosure
TEFC
Motor Type
PSC
Bearings
Ball on Case, Ball on Motor
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Ratio
15:1
Mounting
All Position
Seals
Lip
Hz
60
RPM Range
101 to 150
Voltage
115

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 15:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.