This item is Discontinued.

Dayton AC Gearmotor, 50 rpm, TEFC, 115VAC 7CV16

This item is Discontinued.

Dayton

AC Gearmotor, 50 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CV16
Zoro # G2601337
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CV16
Zoro #
G2601337
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
11-1/2"
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8"
Dimension L
11-1/2"
Keyway Size
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
99.5 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
50
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.26
Standards
UL Recognized/CSA
Input HP
1/8
Enclosure
TEFC
Housing
Die Cast Aluminum
Reversible Shaft Output
Yes
Gear Ratio
36:1
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Case Material
Die Cast Aluminum
Finish
Powder Coated
Motor Type
PSC
Includes
Capacitor, Speed Control
Gears
Helical and Worm
Capacitor Required
20 MFD Capacitor Included
No Load RPM
50
Rotation
Reversible
Gear Type
Helical/Worm
Voltage
115
Shaft Orientation
Right Angle
Overhung Load
157 lb.
Max. Ambient Temp.
40 Degrees C
Hz
60
Bearings
Ball on Case, Ball on Motor
Insulation Class
b
RPM Range
31 to 50
Phase
1
Thermal Protection
Auto
Mounting
All Position
Seals
Lip
Shaft
Single Output
Lubrication
Grease filled

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 36:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.