This item is Discontinued.

Dayton AC Gearmotor, 200 rpm, TEFC, 115VAC 7CV85

This item is Discontinued.

Dayton

AC Gearmotor, 200 rpm, TEFC, 115VAC (Discontinued)

Mfr # 7CV85
Zoro # G2602107
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CV85
Zoro #
G2602107
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9-1/3"
Keyway Size Type
1/4" Square x 1"
Shaft Dia. (Dimension U)
18mm
Shaft Length (Dimension V)
37mm
Keyway Size
1/4" Square x 1"
Dimension L
9-1/3"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
91.7 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
200
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.85
Standards
UL Recognized/CSA
Input HP
1/4
Bearings
Ball on Case, Ball on Motor
RPM Range
151 to 200
Shaft Orientation
Parallel
Enclosure
TEFC
Mounting
All Position
Insulation Class
b
Phase
1
Includes
Capacitor, Conduit Box
Motor Type
PSC
Finish
Powder Coated
Gears
Helical and Spur
Reversible Shaft Output
Yes
Overhung Load
176 lb.
Rotation
Reversible
Gear Case Material
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Seals
Bearing
Shaft
Single Output
Gear Type
Helical/Spur
Voltage
115
No Load RPM
200
Gear Ratio
9:1
Lubrication
Grease filled
Thermal Protection
None
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Capacitor Required
40 MFD Capacitor Included
Housing
Die Cast Aluminum
Hz
60

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 9:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.