1/2" Barb Gray PVC Ball Cone Spring Check Valve

  • Mfr # PVC CHK 426-8B8B-B

  • Zoro # G2604831


product price:  $19.19
/ea

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
Barb x Barb
Connection
Barb
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC CHK 426-8B8B-B
Zoro #
G2604831
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/2"
Hex Size
1"
Overall Height
1 in
Width
1 in
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Length
3 17/32 in
Overall Length
3.53 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
Barb x Barb
Connection
Barb
Body Material
PVC
Mechanism and Body Design
Inline Ball Cone
Max. Temp.
140 Degrees F
Max. Temp. - Valves
140 Degrees F
Connection Type - Check Valves
Barb x Barb
Sub-Category
PVC
Min. Temp. - Valves
-20 Degrees F
Application - Valves
General Purpose
Full Flow - Valves
Yes
Spring Material
Hastelloy
Seal Material
Buna-N
Max. Pressure
125 psi
Max. Water Pressure - Valves
125 psi
Cracking Pressure - Check Valves
1.0 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Ball Cone Spring Check Valve
Spring Material - Check Valves
Stainless Steel
Seat Material - Check Valves
PVC
Cracking Pressure
1 psi
Item - Check Valves
Check Valve
Seal Material - Check Valves
Buna-N
Seat Material
PVC
Mounting Position
Vertical or Horizontal
Flow Design
Single
Body Material - Valves
PVC
Max. Water Pressure
125 psi
Material of Construction
PVC
Max. Steam Pressure - Valves
Not Rated
Standards
NSF 42
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
Silent Check
Standard
Connection Type - Side 2
Barb
Maximum Pressure - Steam
Not Rated
Check Mechanism
Ball
Maximum Pressure - Operating
125 psi
Connection Type - Side 1
Barb
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
For Media
Chemicals
Check Mechanism Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Valve Series
426

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.