3/8" FNPT Stainless Steel Piston Spring Check Valve

  • Mfr # CHK SST 615-6F6F-B

  • Zoro # G2609695


product price:  $72.29
/ea

Key Features

Pipe Size
3/8"
Hex Size
7/8"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHK SST 615-6F6F-B
Zoro #
G2609695
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Hex Size
7/8"
Width
7/8 in
Length
2 1/4 in
Pipe or Tube Size - Check Valves
3/8 in
Overall Height
7/8 in
Size
3/8"
Overall Length
2.25 in
Pipe or Tube Size
3/8 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Seal Material - Check Valves
Buna-N
Seat Material - Check Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Max. Pressure
500 psi
Sub-Category
Stainless Steel
Max. Temp.
250 Degrees F
Cracking Pressure
1 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Piston
Cap to Inlet Center
4 5/8 in
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
500 psi
Application - Valves
General Purpose
Spring Material - Check Valves
Stainless Steel
Min. Temp. - Valves
-20 Degrees F
Spring Material
Stainless Steel
Full Flow - Valves
Yes
Item
Piston Spring Check Valve
Seat Material
Stainless Steel
Mounting Position
Vertical or Horizontal
Seal Material
Buna-N
Max. Temp. - Valves
180 Degrees F
Body Material - Valves
Stainless Steel
Max. Water Pressure
500 psi
Material of Construction
stainless steel
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Piston Design
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
500 psi
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
For Media
Air, Fluids
Silent Check
Standard
Coefficient of Volume (Cv)
2.2
Valve Body Style
Inline
Check Mechanism
Piston
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Check Mechanism Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
Valve Series
615

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.