Solenoid Valve, 2-Way, 2-Position, Normally Open, 1 in Pipe Size, 120V AC, High Flow, Brass, NBR
Mfr # EF8210G014
Zoro # G2610036
product price: $582.29
/ea
Free Shipping & Returns
Key Features
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF8210G014
Zoro #
G2610036
UPC #
094714440528
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1 in
Overall Height
6-7/16 in
Overall Length
3-3/4 in
Overall Width
3-9/16 in
Center Line Pipe Center Size
4-13/16 in
Orifice Diameter
1 in
Description
The ASCO EF8210G014 is a pilot-operated, normally open solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a 2-way/2-position valve design with a 1-inch orifice diameter and 1-inch nominal pipe size, providing a flow coefficient (Cv) of 13.This valve is rated for differential pressure: 5 to 150 psi (air, inert gas, water); 5 to 125 psi (light oil). Operating ambient temperature range: 14°F to 140°F. Maximum fluid temperature: 180°F.
Key Features:
- Valve Type: High Flow, Pilot Operated
- Valve Configuration: 2-Way/2-Position, Normally Open
- Body Material: Brass
- Orifice Diameter: 1 in
- Nominal Pipe Size: 1 in
- Differential pressure rating: 5 to 150 psi (air, inert gas, water); 5 to 125 psi (light oil)
- Flow Coefficient (Cv): 13
- Operating ambient temperature range: 14°F to 140°F
- Maximum Fluid Temperature: 180°F
- Environmental Rating: Indoor, Outdoor
- Mounting Orientation: Vertical
- Coil Included: Yes, with Class F insulation
- Coil Enclosure: Explosion Proof, Watertight
- Electrical Connections: 1/2 in Conduit Hub
- Seal Material: NBR
- Response Time: 1 second
- Dimensions: 6-7/16 in height, 3-3/4 in length, 3-9/16 in width
- Thread Type: NPT inlet and outlet (NPTF connection type)
- Standards: UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.