Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G409

  • Zoro # G2615557


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220G409
Zoro #
G2615557
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Center Line Pipe Center Size
3-1/2 in
Overall Length
2-7/8 in
Overall Width
2-27/32 in
Overall Height
4-7/32 in
Orifice Diameter
3/4 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
EPDM, PTFE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Hot Water, 210 psi Light Oil, 125 psi Steam, Water
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Coil Insulation Class
H
Body Material
Brass
Ambient Temp. Range
140 Degrees F
Coil Enclosure
Without Junction Box, Watertight
Max. Fluid Temp. Hot Water
210 Degrees F
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
Diaphragm
Max. Fluid Temp. Steam
353 Degrees F
Standards
CSA, UL Listed
Application
Hot Water, Steam
Wattage
10.1 W
Operating Pressure Differential Hot Water - Minimum
5 psi
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
353 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Steam - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
8.8
Operating Pressure Differential Steam - Maximum
125 psi
Operating Pressure Differential Hot Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
210 psi
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Thread Type
NPT

Description

The ASCO 8220G409 is a pilot-operated, 2-way solenoid valve designed for controlling hot water and steam flow in various fluid systems. Constructed with a brass body and featuring diaphragm valve design, it operates with a normally closed configuration. This valve provides automated flow control by energizing an included coil to actuate the diaphragm, operating with hot water up to 210°F and steam up to 353°F. It is suited for use in environments with ambient temperatures ranging from 14°F to 140°F.

Key Features:

  • Valve Type: Diaphragm and Piston design
  • Valve Ways/Positions: 2-Way, 2-Position
  • Connections: Inlet and outlet with NPTF threads, nominal pipe size 3/4 in
  • Flow Capacity: Cv of 8.8 with a 3/4 in orifice diameter
  • Operating Pressure Differential: Minimum 5 psi and maximum 150 psi for hot water; minimum 5 psi and maximum 125 psi for steam; maximum 210 psi for light oil; maximum 150 psi for air/inert gas
  • Seal Materials: EPDM and PTFE
  • Electrical: Includes coil rated 120V AC at 50/60 Hz, 10.1 W power consumption, 1/2 in conduit with 18 in leads
  • Coil Enclosure: Without junction box, watertight
  • Environmental Rating: Suitable for indoor, outdoor, and washdown environments
  • Dimensions: Overall length 2-7/8 in, height 4-7/32 in, width 2-27/32 in
  • Standards: CSA and UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.