Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1102

  • Zoro # G2622216


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM-1102
Zoro #
G2622216
UPC #
094713837268
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Flange Diameter
5.125 in
Nominal Dial Size
5 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Case Depth
2.33 in
For Panel Cut-Out Size
4.562 in
Case Diameter
5 in
Bolt Circle Diameter
5.531 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Differential Gauge Connection Type
Smooth Barb
Differential Pressure Range Value
0 to 0.25
Agency Compliance
CE
Features
Differential Measurement
Resolution
Dependent on Display Units Selected
Includes
9V Battery and Instructions
Number of Display Digits
4
Display
LCD
Powered By
9V Battery or 9 to 24V DC
Differential Pressure Range Units
in wc
Case Color
Light Gray
Socket Material
Glass Filled Plastic
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Connection Location
Back
Peak Hold
Yes
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Standards
CE Certified
Wetted Materials
Plastic
Mounting Hardware Included
Flange
Display Screen Type
LCD
Mounting Orientation
Upright Only
Current Consumption
5 mA
Low Battery Indicator
No
Auto-Shutoff
No
Accuracy Grade
Not Graded
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Includes Mounting Hardware
Yes
Battery Run Time
150 hr, 9 mo
Bar Graph
No
Includes Batteries
Batteries Included
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Non-Sparking
No
Backlit Screen
No
Case Shape
Round
Over-Pressure Limit
100% Full Scale
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Housing Material
Glass Filled Plastic
Primary Display Range
0 to 0.25 in wc
Languages
English
Data Update Frequency
1 sec, 10 min
Pressure Gauge Type
Digital Differential Pressure Gauge
Line Power Voltage
24 V DC
Number of Digits
4
Compatible Process Media
Air, Compatible Gases
Number of Display Lines
Adjustable
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Pressure Measurement - Maximum
0.25 in wc

Description

Digital Differential Pressure Gauge, Nominal Dial Size 5 in, Accuracy +/-1.00 Percent, Display Units in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi, Series DM-1000, Power Source 9V DC Battery; 9 to 24V DC Line-Power, Case Color Light Gray, Features Differential Measurement, Gauge Case Material Glass-Filled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.