Ball Valve, Brass, 1/2 In FNPT

  • Mfr # 1PYY9

  • Zoro # G2639551


product price:  $21.79
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Full Port
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x MNPT
Temp. Range
-40 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PYY9
Zoro #
G2639551
UPC #
190735410288
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3.36 in
Handle Length
1.8 in
Bypass Connection Size
1/2 in
Outlet Connection Size - Side 2
3/4 in
Outlet Connection Size - Side 1
3/4 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Full Port
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x MNPT
Item
Combination Strainer/Ball Valve
Temp. Range
-40 Degrees to 400 Degrees F
Seal Material
EPDM
Screen Material
Stainless Steel
Stem Material
Brass
Handle Type
Tee
Seat Material
PTFE
Handle Material
Zinc Alloy
Ball Valve Product Group
Manual
Body Material
Brass
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Outlet Connection Type - Side 2
NPT
Outlet Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender - Side 2
Female
Bypass Cap Material
Brass
Bypass Connection Gender
Female
Operating Temperature - Maximum
400 Degrees F
Bypass Connection Type
NPT
Outlet Connection Gender - Side 1
Male

Description

Combination Strainer, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Male, Outlet Connection Type - Side 1 NPT, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 NPT, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type NPT, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.