Drum Dolly, 1000 lbs., 6-1/2 in H, 55 gal.

  • Mfr # 1XUZ9

  • Zoro # G2643697


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/2 in
Overall Width
26 3/8 in
Material
Steel
Color
Gray
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1XUZ9
Zoro #
G2643697
UPC #
190735419571
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Width
26 3/8 in
Caster Width
1 1/4 in
Outside Dia.
26 3/8 in
Caster Dia.
3 in
Inside Dia.
23 1/4 in
Height
6 1/2 in
Lip Height
2 1/2 in
Deck Height
4 in
Caster Wheel Width
1 3/4 in
Overall Depth
26 3/8 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Outside Diameter
23 3/4 in
For Maximum Container Diameter
23 in
Caster Wheel Dia.
3 in
Axle-Mounted Wheel Dia.
3 in
Caster Mounting Height
4 in
Axle-Mounted Wheel Width
1 3/4 in
For Maximum Container Height
34 1/2 in
Axle Dia.
1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
No
Drum Capacity
55 gal
Dolly Capacity
1,000 lb
Number of Casters
4
Includes
16 Bolts, 16 Nuts
Features
High Capacity Load
Caster Material
Polyolefin
Weight
19.8 lb
Caster Mounting Type
Plate
Frame Material
Steel
Securing Mechanism
No Securing Mechanism
Method of Construction
Welded
Non-Marking Casters/Wheels
No
Frame Gauge
11 ga
Caster Brake Type
No Caster Brake
Deck Shape
Round
Deck Type
Solid
Includes Tilt Pedal
Without Tilt Pedal
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Bearings
Ball Bearing
For Container Capacity
55 gal
Caster Wheel/Tread Material
Plastic
For Container Material
Steel
Frame Finish
Powder Coated
Adjustment Type
Not Adjustable
Caster/Wheel Mounting Location
Standard
For Cntnr Cap
55 gal
Compatible with Product Type
Drum
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Rim Catch Type
Fixed
Axle-Mounted Wheel/Tread Material
Plastic
For Surface Type
Brick, Concrete
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Caster Frame Material
Steel
Axle-Mounted Wheel Type
Solid
Hub Position
Center Mount
Axle-Mounted Wheel Bearings
Ball Bearing

Description

Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 11 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.