Shop VEVOR
See all product information
Create Account
55 Gallon Drum Dolly Barrel Dolly Cart 1200 lbs Heavy Duty with Wheels
- Mfr # 55-1200-1
- Zoro # G523371974
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24.81 in
Wheels
1 Universal Wheel & 2 Directional Wheels
Overall Height
7.49 in
Wheel Diameter
2.95 in (75 mm)
Inside Dia.
24.4 in (620 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55-1200-1
- Zoro #
- G523371974
- UPC #
- 840349917306
- Country of Origin
- China
Dimensions
- Overall Width
- 24.81 in
- Overall Height
- 7.49 in
- Wheel Diameter
- 2.95 in (75 mm)
- Inside Dia.
- 24.4 in (620 mm)
- Overall Length
- 33.86 in
Details
- Item
- Drum Dolly
- Wheels
- 1 Universal Wheel & 2 Directional Wheels
- Capacity
- 55 gal (250L)
- Load Capacity
- 1,200 lbs (544 kg)
- Material
- Q235
- Color
- Yellow
Description
VEVOR 55 Gallon Drum Dolly, 1200 lbs Load Capacity, Barrel Dolly Cart Drum Caddy Round Dolly Steel Low Profile, Heavy Duty Steel Frame with Adjustable Handle 3 Wheels, for Workshop Factory Warehouse
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.