Pull Out Dowel Pin, 10 mm Nominal Dia, 41 mm L, Steel, 10 PK
Mfr # M39090.100.0040
Zoro # G2646309
product price:Â $12.15
/pk 10, $1.22/eaKey Features
Pin Type
Pull Out
System of Measurement
Metric
Pin Diameter
11 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39090.100.0040
Zoro #
G2646309
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
11 mm
Nominal Diameter
10 mm
Shank Length
41 mm
Overall Length
40mm
Thread Size
M6
Details
Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 7979 D
Rockwell Hardness
C60
Standards
DIN 7979D
Dimensional Standards
DIN 7979D
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,10mm dia,40mm L,PK10, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards DIN 7979D, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.