1/2" FNPT x MNPT Brass Mini Ball Valve Inline

  • Mfr # 1PZB5

  • Zoro # G2647811


product price:  $14.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PZB5
Zoro #
G2647811
UPC #
190735410516
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.09 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
1.3 in
Handle Length
2.9 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Handle Material
Nylon
Ball Valve Product Group
Manual
Handle Type
Lever/Tee/Wedge
Max. Pressure
450 PSI CWP
Temp. Range
-40 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Seat Material
PTFE
Stem Material
Brass
Body Material
Brass
Seal Material
PTFE
Type
One Piece
Operating Temperature - Maximum
350 Degrees F
Connection Gender - Side 1
Male
Maximum Pressure - Steam
150 PSI
Operating Temperature - Minimum
-40 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Brass
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
15
Handle - Locking
Non-Locking
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.