3" Socket CPVC Ball Valve Inline True Union

  • Mfr # 1832-030C

  • Zoro # G2669335


product price:  $1,330.84
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1832-030C
Zoro #
G2669335
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3 in
Overall Length
10.81 in
Handle Height
5.88 in
Connection Size - Side 2
3 in
Handle Length
7.63 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Connection Type
Socket x Socket
Item
Ball Valve
Standards
ASTM F1970
Stem Material
CPVC
Handle Material
Polypropylene
Features
True Union Design
Max. Pressure
235 PSI @ 73 Degrees F
Ball Valve Product Group
Manual
Body Material
Plastic
Stem Type
Safe-T-Shear(R)
Temp. Range
73 Degrees to 140 Degrees F
Seat Material
PTFE
Handle Type
Tee
Seal Material
FPM
Type
Two Piece, True Union, Locking Handle
Coefficient of Volume (Cv)
1,416
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Socket
Color - Valve Body
Gray
Connection Type - Side 1
Socket
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
73 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.