45° Elbow, 316 Stainless Steel, Female NPT, 1/8 in

  • Mfr # 4307001250

  • Zoro # G2673011


product price:  $35.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001250
Zoro #
G2673011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Outside Dia.
55/54"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
45 Degrees Elbow
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Elbows
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Fitting Side A Type
NPT
Material Grade
316
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Gender
Female
Class
Class 3000
Fitting Side B Gender
Female

Description

The ZORO SELECT 4307001250 is a stainless steel 45-degree elbow fitting that provides a 45-degree elbow for directional flow change. Material: 316 stainless steel. Pressure rating: Class 3000. Maximum operating pressure: 3000 psi at 100°F. Suitable for high-pressure Class 3000 applications with FNPT female connections on both sides and 1/8 in nominal size.

  • Material: 316 stainless steel
  • Fitting Shape: 45-degree elbow for directional flow change
  • Connection Type: FNPT with female gender on both sides
  • Pressure rating: Class 3000
  • Maximum operating pressure: 3000 psi at 100°F
  • Overall Length: 1 in
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.