1" FNPT SS Half Coupling

  • Mfr # 4307000410

  • Zoro # G2673702


product price:  $9.69
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307000410
Zoro #
G2673702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Pipe Size (Fittings)
1"
Outside Dia.
1-3/4"
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
2570 psi@100 Degrees F
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side A Type
NPT
For Pipe Schedule
160
Color
Silver
Fitting Side A Gender
Female
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Fitting Side B Type
NPT

Description

Straight, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 160, 1 in, Female, Threaded, 1 3/4 in, 1 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.