Industrial Grade Polymer Stack Bin, Red/Blue (Discontinued)
- Mfr # 30400WHI10PK
- Zoro # G2680501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30400WHI10PK
Zoro #
G2680501
UPC #
032903085440
Country of Origin
Unknown
Dimensions
Outside Height
5 3/8 in
Details
Material
Industrial Grade Polymer
Color
Red/Blue
Item
Stack Bin
ESD Conductive
No
Description
Shelf Bin, Outside Length 16 3/4 in, Outside Width 7 1/4 in, Outside Height 5 3/8 in, Material Industrial Grade Polymer, Color White, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.