This item is Discontinued.

Charlotte Pipe And Foundry PVC Adapter, Socket x MNPT, 1" Pipe Size 436-010

PVC Adapter, Socket x MNPT, 1" Pipe Size (Discontinued)

  • Mfr # 436-010
  • Zoro # G2681016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-010
Zoro #
G2681016
UPC #
054211131787
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
PVC
Fitting Connection Type
Socket x MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Item
Adapter
Color
White
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Adapters
Pipe Fitting Connection Type
Socket x MNPT
Specific Pipe Fitting Shape
Adapter
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Maximum Operating Pressure
270 psi
Fitting Side B Type
NPT
Schedule
Schedule 40
Fitting Side A Type
Socket

Description

Adapter, PVC, Schedule 40, 1 in, Female, Socket, Male, NPT, 1 in, 270 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.