Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 46 Grit

  • Mfr # 63163

  • Zoro # G2685606


product price:  $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63163
Zoro #
G2685606
UPC #
097758631631
Country of Origin
Spain

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
12200
Grade
Extra Coarse
Application
Ferrous Metal
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.