Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK

  • Mfr # AD68AH200

  • Zoro # G2709603

CAD Available

product price:  $49.65
/pk 250, $0.20/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD68AH200
Zoro #
G2709603
UPC #
094705913741
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
45/64 in
Head Height
0.066 in
Hole Size
0.192 to 0.196 in
Head Dia.
0.357 in
Drill Size
#11
Overall Length
2 1/64 in
Head Diameter
23/64 in
Shank Diameter
0.186 in
Maximum Hole Diameter
0.196 in
Minimum Material Thickness
3/8 in
Maximum Material Thickness
1/2 in
Minimum Hole Diameter
0.192 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.376 in to 0.500 in
System of Measurement
Inch
Tensile Strength (Lb.)
310 lb
Blind Rivet Type
Closed End
Single Shear Strength (Lbs.)
220 lb
Finish
Plain
Tensile Strength
310 lb
Manufacturer Location
Made in USA*
Material Grade/Class
IFI-126-9
Shear Strength
220 lb

Description

Blind Rivet,2 2/95 In. L,0.186 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/64 in, Body Length 45/64 in, Shank Diameter 0.186 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle Not Applicable, Shear Strength 220 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products