Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120V AC, High Flow, Aluminum

  • Mfr # 8215B080CSA

  • Zoro # G2714801


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215B080CSA
Zoro #
G2714801
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Center Line Pipe Center Size
5-29/32 in
Overall Height
7-13/32 in
Overall Width
6-13/16 in
Overall Length
6-3/32 in
Orifice Diameter
2-3/32 in

Details

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
25 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Application
Heating Equipment, Vacuum Service
Standards
CSA, FM, UL Listed
Body Material
Aluminum
Ambient Temp. Range
32 Degrees to 125 Degrees F
BtuH
3,251,000 BtuH
Coil Enclosure
General Purpose, Without Junction Box
Valve Design
2-Way/2-Position
IP Rating
IP65
Environmental Rating
Hazardous, Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
60
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
25 psi
Wattage
15.4 W
NEMA Enclosure Rating
1
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
120 msec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Seal
Yes
Gas Capacity
3,251,000 BtuH
Thread Type
NPT
Valve Positions
2-Position
Includes Coil
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 2 3/32 in, Body Material Aluminum, Coefficient of Volume (Cv) 60, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.