RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In

  • Mfr # 8290A384

  • Zoro # G2736203


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Operator Size
50 mm
Center Line Pipe Center Size
5 1/2"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8290A384
Zoro #
G2736203
UPC #
094704445700
Country of Origin
Mexico

Dimensions

Pipe Size
1/2"
Operator Size
50 mm
Center Line Pipe Center Size
5 1/2"
Overall Length
5 5/8 in
Orifice Dia.
1/2 in
Pipe Size - Valves
1/2 in
Overall Width
5 3/5 in
Overall Height
6 1/8 in
Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Bronze
Item
Angle Body Piston Valve
Body Material - Valves
Bronze
Coefficient of Volume
5.7
Stem Material
Stainless Steel
Min. Pilot Pressure
60 psi
Max. Operating Pressure Differential Steam
150 psi
Min. Operating Pressure Differential
0 psi
Environmental Rating - Valves
Indoor, Outdoor
Seal Material - Valves
PTFE
Max. Pilot Pressure
150 psi
Max. Fluid Temp.
366 Degrees F
Ambient Temp. Range
15 Degrees to 140 Degrees F
Valve Ways and Positions
2-Way/2-Position
Actuator
Pilot Solenoid Valve, Not Included
Disc Material
Brass
Max. Operating Pressure Differential Water
240 psi
Viscosity
2,700 SUS
Standards
FDA CFR21, RoHS
Seal Material
FKM
Inlet Connection Type
NPTF
Actuator Type
Single Air Pilot
Valve Body Style
Angled
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Ambient Temperature - Minimum
15 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
240 psi
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Steam - Maximum
150 psi
Coefficient of Volume (Cv)
5.7
Operating Pressure Differential - Minimum
0 psi
Thread Type
NPTF
Fluid Temperature - Maximum
366 Degrees F
Environmental Rating
Indoor, Outdoor
Outlet Connection Type
NPTF
Valve Positions
2-Position
Valve Ways
2-Way
Pilot Pressure - Minimum
60 psi
Operation Type
Pilot Operated
Pilot Pressure - Maximum
150 psi

Description

Angle Body Piston Valve, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Coefficient of Volume (Cv) 5.7, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 240 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.