Line Voltage Mechanical Thermostat, Heat or Cool, 15 to 55F, Screwdriver, 120 to 600V AC, Manual Reset

  • Mfr # A70HA-14C

  • Zoro # G2736964


product price:  $295.45
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70HA-14C
Zoro #
G2736964
UPC #
066201110238
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/8 in
Capillary Length
20 ft
Overall Height
8-1/4 in
Overall Depth
2-1/2 in
Overall Width
6-1/4 in
Bulb Length
20 ft
Mounting Hole Diameter
1/4 in, 3/8 in

Details

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
15 to 55 Degrees F
Control Type
Screwdriver
Voltage
120 to 600V AC
Item
Line Voltage Mechanical Thermostat
Sensor Type
Gas Filled Bulb
Standards
UL Listed
Locked Rotor Amps @ 240V
18 A, 48 A
Number of Switches
2
Contact Rating Resistive @ 120V
6 A, 16 A
Locked Rotor Amps @ 120V
36 A, 96 A
Contact Rating Resistive @ 240V
6 A, 8 A
Resistive Amps @ 208VAC
6 A, 9.2 A
Inductive Amps @ 120V
16 A
Includes
Mounting Bracket, Remote Sensing Bulb
Inductive Amps @ 240V
8 A
Inductive Amps @ 208V
9.2 A
Number of Relay Outputs
2
For Use With
Heating/Cooling Coils
Number of Relay Inputs
2
Thermostat Type
Two-Circuit Indoor Single-Stage Controls
Contact Rating Resistive @ 277V
6 A, 7.2 A
Features
Quick Acting Sensor
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC, 480V AC, 600V AC
Minimum Operating Temperature
0 Degrees F
Electrical Connection Type
Hardwired
Enclosure Finish
Baked Enamel
Pilot Duty Rating
125 VA @ 120 to 600V AC, 57.5 VA @ 120 to 300V DC
Sensor Location
Remote
Full Load Amps @ 120V AC
6 A, 16 A
Temperature Scale
Fahrenheit/Celsius
Number of Poles
1
Changeover Type
Manual
Contact Type
Snap Action
Enclosure Color
Gray
Enclosure NEMA Rating
1
Temperature Sensitivity
+/-1 Degrees F
Maximum Operating Temperature
170 Degrees F
Temperature Differential
2 Degrees F
Differential Type
Manual Reset
Mounting Direction
Vertical
Maximum Control Temperature
55 Degrees F
Minimum Control Temperature
15 Degrees F
Full Load Amps @ 240V AC
8 A
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 15 Degrees to 55 Degrees F, Thermostat Voltage 24 to 240VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 2 Degrees F, Height 8-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.