Cross Red Brass Cross, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # 1VFB9

  • Zoro # G2738075


product price:  $15.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Cross
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VFB9
Zoro #
G2738075
UPC #
190735927922
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side D Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Cross
Basic Fitting Shape
Cross
Standards
ASME B16.15, ASTM B584
Pipe Fitting Schedule/Class
Class 125
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Cross
Fitting Side A Gender
Female
Fitting Side D Type
NPT
Fitting Side C Type
NPT
Includes Seal
No
Class
125
Maximum Operating Pressure
200 psi
Fitting Side D Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Type
NPT

Description

Cross, Pipe Size 1/2 In, NPT Connection, Material of Construction Red Brass, Pressure 125 PSI, Temp Range -20 To 400 Degrees F, Standards ASTM B584, ASME B16.15, ANSI B1.20.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.