Power Distribution Block, Open, 1 Pole, 115 A Copper, 600 V AC/DC

  • Mfr # 16200-1

  • Zoro # G2743876


product price:  $16.85
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
115 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16200-1
Zoro #
G2743876
UPC #
051712734851
Country of Origin
Mexico

Dimensions

Length
2.88 in
Width
1.06 in
Depth
1.75 in
Height
1.69 IN
For Line Aluminum Wire Size - Minimum
8 AWG
For Load Copper Wire Size - Maximum
2 AWG
For Line Aluminum Wire Size - Maximum
2 AWG
Overall Width
1.6 in
Overall Depth
1.69 in
For Load Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Maximum
2 AWG
Overall Length
2.81 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
115 A
Maximum Current - Aluminum Conductor
115 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Color
Black
Number of Circuits
1
Housing Color
Black
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Application
Power Distribution
Short Circuit Rating
SCCR: 10 kA
Connection
Stud

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.