Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi

  • Mfr # 8BI

  • Zoro # G2752014


product price:  $19.69
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8BI
Zoro #
G2752014
UPC #
098268930740
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Width
1 3/8 in
Height
1 1/2 in
Pipe Size
3/4"
Connection Size - Side 1
3/4 in
Overall Length
1.38 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Body Material
Brass
Connection Type
GHT
Max. Pressure
125 psi
Item
Vacuum Breaker
Temp. Range
180 Degrees F
Material of Construction
Brass
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC
Connection
FHT
For Media
Water
Connection Type - Side 2
GHT
Maximum Pressure - Operating
125 psi
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Male
Hazard Protection Level
High Health Hazard
Hose Bib Securing Mechanism
Break-Away Set Screw
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Protection
Freeze Protection Included
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Includes Atmospheric Vent
No Atmospheric Vent
Flow
10 gpm
Includes Drain Capability
Manual Drain
Connection Type - Side 1
GHT
Operating Temperature - Maximum
180 Degrees F
Seal Material
Rubber
Valve Series
8

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.