Hex Head Plug, 3/8 in, 316L Stainless Steel, Class 3000, MNPT, 13/16 in Overall Length

  • Mfr # 4307001604

  • Zoro # G2758077


product price:  $4.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001604
Zoro #
G2758077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Outside Dia.
7/8"
Pipe Size (Fittings)
3/8"
Hex Size
11/16 in
Overall Length
13/16 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Plugs
Class
Class 3000
Plug Construction
Solid
Plug Drive Style
1/8 in Hex
Material Grade
316L
Includes Seal
No
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4307001604 is a stainless steel hex head plug designed to close off threaded pipe ends or ports. Made from 316L stainless steel, it provides corrosion and temperature resistance according to material specifications. The plug is rated for operation within specified pressure and temperature ranges. It features a 3/8-inch nominal size with a 7/8-inch outside diameter, a length of 13/16 inch, and an 11/16-inch hex size for wrench application. Its threaded connection is MNPT conforming to ASME B1.20.1 standards, with a pressure class rated according to industry standards for pressure capacity. The fitting's solid construction is constructed for compatibility with standard wrench tightening during installation and removal, ensuring a pressure-tight seal when properly installed as specified.

Key Features:

  • Material Grade: 316L Stainless Steel, offering corrosion and temperature resistance.
  • Pressure Rating: rated for operation within the specified pressure and temperature ranges.
  • Connection Type: MNPT threads conforming to ASME B1.20.1 standards.
  • Class: rated according to industry standards for pressure capacity.
  • Nominal Pipe Size: 3/8 inch.
  • Outside Diameter: 7/8 inch.
  • Hex Size: 11/16 inch across flats for wrench tightening.
  • Constructed for compatibility with standard wrench tightening during installation and removal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.