Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 392

  • Zoro # G2769615


product price:  $9.79
/ea

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
392
Zoro #
G2769615
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
46.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3-0.50
Thread Length
18.00mm
Tap Length Standard
JIS
75% Thread Drill Size
2.76 mm
65% Thread Drill Size
2.78 mm
Square Size
3.20 mm
Shank Length
27.00 mm
Thread Size
M3x0.5
55% Thread Drill Size
2.81 mm
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
121
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
121
Thread Pitch
0.50mm
Tap Shank Standard
JIS
Thread Limit
JIS 2
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 46 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.76 mm, Thread Limit OH2, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.