Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount

  • Mfr # IG5362

  • Zoro # G2770774


product price:  $44.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IG5362
Zoro #
G2770774
UPC #
783585778402
Country of Origin
United States

Dimensions

Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.7 in
Overall Depth
1.1 in
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Width
1.33 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Height
1.05 in
Display Size
Standard Sized Product
Length
3.28 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Material
Nylon
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Tamper Resistant
No
Outlet Type
Duplex
Mounting Type
Flush
HP
1 hp
Special Features
Isolated Ground
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Corrosion Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Industrial
Type
Duplex
Minimum Operating Temperature
-40 Degrees F
GFCI
No
AFCI
No
Shrouded
No
NEMA Enclosure Rating
1
Cover Type
No Cover
Polarized
Yes
Connection Orientation
Straight
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Horsepower Rating
1 hp
Grade
Federal Specification
UL 94 Flammability Rating
V-0, V-2
Maximum Operating Temperature
167 Degrees F
Market
Commercial, Industrial
For Location
Indoor
Surge Protection
No
Includes Mounting Hardware
Yes
Contact Material
Nickel-Plated Brass
Housing Material
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts Material
.037" (.9) Phosphor Bronze
Enhancement
Isolated Ground
Device Color
Orange
Rating
20A, 125V
Standard
NEMA
Mounting Strap Material
.050" (1.3) Brass
Receptacle Grade
Heavy Duty Spec Grade
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Screw Material
Steel-Zinc Plated
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Dielectric Voltage
Withstands 2,000V minimum
Auto Ground Clip Material
Stainless Steel
Receptacle Style
Duplex
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better.
Horsepower
1
Other Available Colors
Orange, Gray, Ivory, Red
Current Interrupting
Certified for current interrupting at full rated current
Face Style
Finder Groove
Face Shape
Traditional
Base Material
Reinforced PET
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Poles and Wires
2 Pole, 3-Wire Grounding
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Top Material
Nylon
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Series
Heavy Duty
Horsepower - Maximum
1
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
2500 W
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Finder Groove Face
Application
Extra Heavy Duty Specification Grade

Description

The HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR is a Specification grade duplex receptacle rated for commercial and industrial applications. It features an isolated ground system, which separates the ground contacts from the mounting strap. The device supports both back and side wiring methods with screw terminals and accommodates #12–#10 AWG stranded or solid copper wire. Its orange nylon housing is suitable for use in indoor dry locations.


Key Features of the HUBBELL 20A Duplex Receptacle:

  • Amperage/Voltage: Rated for 20A, 125V AC

  • NEMA Configuration: 5-20R (2-pole, 3-wire grounding)

  • Isolated Ground: Dedicated insulated ground path with green grounding screw

  • Wiring Method: Back and side wired screw terminals

  • Material Construction: Nylon housing; nickel-plated brass contacts; reinforced PET base

  • Certification & Standards: UL Listed to UL498 File E2186; CSA Certified C22.2 No.42 File 285; Federal Specification W-C-596; NEMA WD-6 compliant

  • Operating Temperature Range: -40°C to +75°C (without impact)

  • Dielectric Strength: Withstands minimum of 2,000V

  • Face Style: Finder Groove face with triangle marking indicating isolated ground

  • Mounting Type: Flush mount with included hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products