Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Adj PVC Pipe Fit 4", w/Nl St Sqr (Discontinued)

  • Mfr # 72178
  • Zoro # G2773327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72178
Zoro #
G2773327
UPC #
038753721781
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Grid Material
Nickel
Connection
Pipe
Material of Construction
PVC, Nickel
Type
Round with Square Ring

Description

Adj PVC Pipe Fit 4 In.,w/Nl St Sqr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.