Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Adj PVC Pipe Fit 4", w/Chr St Sq (Discontinued)

  • Mfr # 72208
  • Zoro # G2773747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72208
Zoro #
G2773747
UPC #
038753722085
Country of Origin
China

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
4"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Connection
Pipe
Type
Round with Square Ring
Material of Construction
PVC, Chrome
Grid Material
Chrome

Description

Adj PVC Pipe Fit 4 In.,w/Chr St Sq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.