Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72228
Zoro #
G2773762
UPC #
038753722283
Country of Origin
China
Dimensions
Pipe Dia. (In.)
4"
Height (In.)
4"
Details
Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Grid Material
Chrome
Type
Square
Material of Construction
PVC, Chrome
Connection
Pipe
Description
Adj PVC Pipefit 4 In.,4 In.Chm Sq Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.