This item is Discontinued.

No Product Image Available

Adj PVC Pipefit 4", 5"Chm Sq Str (Discontinued)

  • Mfr # 72248
  • Zoro # G2774033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72248
Zoro #
G2774033
UPC #
038753722481
Country of Origin
China

Dimensions

Height (In.)
5"
Pipe Dia. (In.)
4"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Material of Construction
PVC, Chrome
Type
Square
Connection
Pipe
Grid Material
Chrome

Description

Adj PVC Pipefit 4 In.,5 In.Chm Sq Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.