Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Adj PVC Pipefit 4", 8"Chrm Str (Discontinued)

  • Mfr # 72368
  • Zoro # G2774797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72368
Zoro #
G2774797
UPC #
038753723686
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
8"

Details

Pipe Fitting Material
PVC
Item
Adjustable ABS Pipe
Grid Material
Chrome
Material of Construction
PVC, Chrome
Type
Round
Connection
Pipe

Description

Adj PVC Pipefit 4 In.,8 In.Chrm Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.