Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82098
Zoro #
G2776599
UPC #
038753820989
Country of Origin
China
Dimensions
Pipe Dia. (In.)
4"
Height (In.)
5"
Details
Item
ABS Pipe
Type
Round with ring
Grid Material
Chrome
Connection
Pipe
Material of Construction
ABS, Chrome
Description
ABS Pipe Fit w/5 In.Chr Grat Rg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.