This item is Discontinued.

No Product Image Available

Adj ABS Pipe Fit 4", w/Nl St Sqr (Discontinued)

  • Mfr # 82178
  • Zoro # G2777122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82178
Zoro #
G2777122
UPC #
038753821788
Country of Origin
China

Dimensions

Height (In.)
6"
Pipe Dia. (In.)
4"

Details

Item
Adjustable ABS Pipe
Connection
Pipe
Grid Material
Nickel
Type
Round with Square Ring
Material of Construction
ABS, Nickel

Description

Adj ABS Pipe Fit 4 In.,w/Nl St Sqr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.