Diaphragm Valve, 2-Way, 1 In, Threaded (Discontinued)
- Mfr # DAB1010TEK
- Zoro # G2778937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAB1010TEK
Zoro #
G2778937
UPC #
610377088145
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
1 in
Length
5 1/2 in
Length (Straight Wireway)
5 1/2 in
Details
Item
Diaphragm Valve
Valve Design
2-Way
Connection
Threaded
Coefficient of Volume
13
Body Material
PVC
Ambient Temp. Range
0 Degrees to 140 Degrees F
Seal Material
EPDM
Diaphragm Material
EPDM
Fluid Temp. Range
40 Degrees to 140 Degrees F
Max. Pressure
150 psi
Description
Diaphragm Valve, Diaphragm Material EPDM, Seal Material EPDM, Body Material PVC
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.