1/4" FNPT 316 SS Hex Coupling

  • Mfr # 4-4 FHC-SS

  • Zoro # G2779384


product price:  $25.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 FHC-SS
Zoro #
G2779384
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
3/4"
Fitting Length
1.13 in
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Pipe Fitting Length
1.13"
Overall Length
1 1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Hex Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Hex Coupling
Specific Pipe Fitting Shape
Hex Coupling
Fittings Sub-Category
Couplings
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
6600 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Color
Silver
Material Grade
316
Maximum Operating Pressure
6,600 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No

Description

The PARKER - 4-4 FHC-SS is a stainless steel pipe fitting designed to connect pipe sections in various piping systems. It is made from Material: Stainless Steel. This fitting type is categorized as a "four-bolt flat head clamp" (FHC), intended to connect pipe sections; leak-tight performance depends on installation and sealing per specifications, facilitating maintenance and system modifications.

Key Features:

  • Material: Stainless Steel
  • Four-bolt design; clamping force depends on specified bolt torque
  • Flat head clamp style
  • Intended for piping systems; performance depends on installation per manufacturer specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.