Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G094N

  • Zoro # G2780127


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G094N
Zoro #
G2780127
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-15/16 in
Overall Length
3 in
Center Line Pipe Center Size
3-5/16 in
Overall Width
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Coil Enclosure
Watertight
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
10.1 W
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
50 Hz, 60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
4
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi

Description

The ASCO 8210G094N solenoid valve is a pilot operated, 2-way/2-position valve with a normally closed starting configuration designed to control the flow of air, inert gas, and water. Orifice diameter: 5/8 in. Operating temperature range: 14°F to 140°F. Fluid temperature maximum: 180°F. IP66-rated enclosure; indoor/outdoor use. Coil enclosure: Watertight, IP66-rated enclosure. The valve’s nominal pipe size is 1/2 inch, with inlet and outlet connections threaded to NPTF standards. Electrical connections are provided via a 1/2 inch conduit hub, compatible with 120V AC at 50/60 Hz, consuming 10.1 watts of power.

  • Valve Type: High Flow, Pilot Operated
  • Valve Design: 2-Way/2-Position, Normally Closed
  • Body Material: Brass
  • Orifice diameter: 5/8 in
  • Nominal Pipe Size: 1/2 in
  • Inlet/Outlet Connection: NPTF thread type
  • Operating Pressure Differential: 0 to 150 psi for air/inert gas and water
  • Operating temperature range: 14°F to 140°F
  • Fluid temperature maximum: 180°F
  • IP66-rated enclosure; indoor/outdoor use
  • Coil enclosure: Watertight, IP66-rated enclosure
  • Coil Insulation Class: F
  • Electrical Connection: 1/2 in Conduit Hub
  • Voltage: 120V AC, 50/60 Hz
  • Wattage: 10.1 W
  • Response Time: 1 second
  • Seal Material: NBR
  • Includes Coil and Seal
  • IP Rating: 66
  • Mounting Orientation: Vertical
  • Overall Dimensions: Height 3-15/16 in, Length 3 in, Width 2-5/16 in
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Standards: UL Listed
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.